TB WOODS
TB WOODS 8S 24MM
Hub, Elastomeric Coupling; 24MM Bore; 138.43MM Outside Diameter; 82.55MM Hub Diameter; Flanged; Finished Bore; 53.188MM Length Thru Bore; 8S Size or Series; Keyway; Cast Iron Material; 4500 Maximum Speed; EPDM/Neoprene 1135 | Hytrel 4530In-Lbs Torque
制造商部件号
BDI部件号
DODGE
DODGE 法兰 010608 ; 机械传动件/联轴器法兰
Hub, Elastomeric Coupling; 10.88" Outside Diameter; Flanged; Bushed; 2" Length Thru Bore; PX120 Size or Series; 3020 Bushing Size; Keyway; Ductile Iron Material; 2100 Maximum Speed; 12605In-Lbs Torque
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 7S 15/16
Hub, Elastomeric Coupling; 15/16" Bore; 4-5/8" Outside Diameter; 2-13/16" Hub Diameter; Flanged; Finished Bore; 1-27/32" Length Thru Bore; 7S Size or Series; No Bushing; Keyway; Cast Iron Material; 5250 Maximum Speed; TPR 725 | Hytrel 2875In-Lbs Torque
制造商部件号
BDI部件号