SEALMASTER
MOR ARL-8N ; 轴承/杆端轴承
Rod End Bearing; 1/2" Bore; 1/2" Housing Width; Female; 1/2-20 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 5/8" Ball Width; Relubricatable; Open Enclosure
制造商部件号
BDI部件号
价格(不含税不含运费)
¥253.00 / 套
¥725.00 / 套
库存
国内 (14)
FAG
FAG 22309-E1-XL-T41A ; 轴承/调心球轴承
Spherical Roller Bearing; 45MM Straight Bore; 100MM Outside Diameter; 36MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥377.00 / 套
¥1,252.00 / 套
库存
国内 (4)
海外 (1.0)
FAG
FAG 7219-B-XL-TVP-UA ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 95MM Bore; 170MM Outside Diameter; 32MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥692.00 / 套
¥1,849.00 / 套
库存
国内 (20)
MCGILL
MCGILL CFH-1/2-SB ; 轴承/滚针轴承
Cam Follower Bearing; 1/2" Roller Diameter; 3/8" Roller Width; Flat Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
制造商部件号
BDI部件号
价格(不含税不含运费)
¥165.00 / 套
¥415.00 / 套
库存
国内 (217)
海外 (516.0)
SKF
SKF 22222 EK ; 轴承/调心滚子轴承
Spherical Roller Bearing; 110MM Tapered Bore; 200MM Outside Diameter; 53MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,291.00 / 套
¥2,645.00 / 套
库存
国内 (4)
海外 (54.0)