TSUBAKI
TSUBAKI C25SS RIV 10FT
Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Straight; 0.09" Pin Diameter
制造商部件号
BDI部件号
MORSE INDUSTRIAL
MORSE INDUSTRIAL 25 O/L 2P
Chain Link; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 15/64" Plate Height; Curved; 0.091" Pin Diameter
制造商部件号
BDI部件号
MORSE INDUSTRIAL
MORSE INDUSTRIAL 25 C/L S/C S/F
Chain Link; 25 Chain Size; Spring Clip; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 15/64" Plate Height; Curved; 0.091" Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI 25SS RIV 10FT
Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Curved; 0.09" Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS25-SS-1-CL
Chain Link; 25 Chain Size; Spring Clip; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Curved; 0.091" Pin Diameter
制造商部件号
BDI部件号