FAG
FAG 6318-2Z-C3 ; 轴承/深沟球轴承
Single Row Ball Bearing; 90MM Bore; 190MM Outside Diameter; 43MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥477.00 / 套
¥1,432.00 / 套
库存
国内 (60)
海外 (31.0)
SEALMASTER
SEALMASTER ER16T ; 轴承/球轴承
Insert Bearing; 1" Bore; Wide Inner Ring; 3/4" Outer Race Width; 2-3/64" Outside Diameter; Concentric Collar; Ball Bearing; 1-7/16" Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
制造商部件号
BDI部件号
价格(不含税不含运费)
¥348.00 / 套
¥955.00 / 套
库存
国内 (8)
海外 (100.0)
TSUBAKI
TUSBAKI RS40-SS-1(10FT/PC) ; 机械传动件/链条
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
¥100.00 / Foot
¥242.00 / Foot
库存
国内 (40)
海外 (458.0)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D50B16H
Roller Chain Sprocket; 50-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 3.517" Outside Diameter; 3.204" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号