MARTIN SPROCKET & GR
MARTIN 4J 7/8 ; 机械传动件/联轴器弹性体
Hub, Elastomeric Coupling; 7/8" Bore; 2.46" Outside Diameter; 1-5/8" Hub Diameter; Flanged; Finished Bore; 7/8" Length Thru Bore; 4J Size or Series; No Bushing; Keyway; Steel Material; 7600 Maximum Speed; TPR 120In-Lbs Torque
制造商部件号
BDI部件号
TIMKEN LOVEJOY
TIMKEN LOVEJOY 9S 7/8 3/16X3/32 KW
Hub, Elastomeric Coupling; 7/8" Bore; 6.35" Outside Diameter; 3-5/8" Hub Diameter; Flanged; Finished Bore; 2.41" Length Thru Bore; 9S Size or Series; No Bushing; Keyway; Cast Iron Material; 3750 Maximum Speed; 1800In-Lbs Torque
制造商部件号
BDI部件号
TB WOODS
TB WOODS 9S 1-1/8
Hub, Elastomeric Coupling; 1-1/8" Bore; 6.35" Outside Diameter; 3-5/8" Hub Diameter; Flanged; Finished Bore; 2-13/32" Length Thru Bore; 9S Size or Series; Keyway; Cast Iron Material; 3750 Maximum Speed; EPDM/Neoprene 1800 | Hytrel 7200In-Lbs Torque
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 5J 7/8
Hub, Elastomeric Coupling; 7/8" Bore; 3-1/4" Outside Diameter; 1-7/8" Hub Diameter; Flanged; Finished Bore; 1-1/16" Length Thru Bore; 5J Size or Series; No Bushing; Keyway; Steel Material; 7600 Maximum Speed; TPR 240In-Lbs Torque
制造商部件号
BDI部件号
TB WOODS
TB WOODS 9S 1-7/8
Hub, Elastomeric Coupling; 1-7/8" Bore; 6.35" Outside Diameter; 3-5/8" Hub Diameter; Flanged; Finished Bore; 2-13/32" Length Thru Bore; 9S Size or Series; Keyway; Cast Iron Material; 3750 Maximum Speed; EPDM/Neoprene 1800 | Hytrel 7200In-Lbs Torque
制造商部件号
BDI部件号