TIMKEN LOVEJOY
LOVEJOY 68514411344 ; 机械传动件/联轴器
Jaw Coupling Hub; 1-1/8" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.54" Outside Diameter; 1.06" Length Thru Bore; L099 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque
制造商部件号
BDI部件号
REXNORD
REXNORD 60 HTL HUB OMEGA 7300835
Hub, Elastomeric Coupling; 8-3/4" Outside Diameter; 6-1/2" Hub Diameter; Shaft; Bushed; 2" Length Thru Bore; E60 Size or Series; 3020 Bushing Size; Keyway; Steel Material; 3800 Maximum Speed; 12500In-Lbs Torque
制造商部件号
BDI部件号
DODGE
DODGE 2 RIBBED RIGID CPLG
2" Bore; 5-1/4" Outside Diameter; Rigid Coupling; Hub; Shaft; No Flange; Finished Bore; 7-15/16" Length Thru Bore; Compression Mount; No Bushing; Keyway; 3635 Max Speed; 9400In-Lbs Torque
制造商部件号
BDI部件号
REXNORD
REXNORD 5 HSB X 1.75 STL OMEGA 7300333
Hub, Elastomeric Coupling; 1-3/4" Bore; 3-1/8" Outside Diameter; 2-3/4" Hub Diameter; Shaft; Finished Bore; 1-3/4" Length Thru Bore; E5 Size or Series; No Bushing; Keyway; Steel Material; 7500 Maximum Speed; 925In-Lbs Torque
BDI部件号
BOSTON GEAR
BOSTON GEAR FC20 5/8
Jaw Coupling Hub; 5/8" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2" Outside Diameter; 1.438" Length Thru Bore; FC20 Size or Series; Set Screw; Steel; 3450 Maximum Speed; Bronze 1000 | Rubber 250 | Polyurethane 470In-Lbs Torque
制造商部件号
BDI部件号