DODGE
DODGE 3JX5/8
Hub, Elastomeric Coupling; 5/8" Bore; 2.062" Outside Diameter; 1-1/2" Hub Diameter; Flanged; Finished Bore; 13/16" Length Thru Bore; 3J Size or Series; No Bushing; Keyway; Cast Iron Material; 9200 Maximum Speed; EPDM/Neoprene 60In-Lbs Torque
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 9S 2 1/8
Hub, Elastomeric Coupling; 2-1/8" Bore; 6.35" Outside Diameter; 3-5/8" Hub Diameter; Flanged; Finished Bore; 2-13/32" Length Thru Bore; 9S Size or Series; No Bushing; Keyway; Cast Iron Material; 3750 Maximum Speed; TPR 1800 | Hytrel 7200In-Lbs Torque
制造商部件号
BDI部件号