登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
找到 39 件产品
Saved and Contracted Items合同价格齿数22
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 80SF22
Roller Chain Sprocket; 80 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.555" Outside Diameter; 7.027" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
海外 (5.0)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR P228M30-MPB
Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 22 Teeth; 31.75MM Face Width; Rough Bore; 65.075MM Flange OD; 54.65MM OD; 56.02MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.188" Max Bore
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 20B22
Roller Chain Sprocket; 20B-1 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 239.878MM Outside Diameter; 223.1MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 35BS22 3/4
Roller Chain Sprocket; 3/4" Bore; 35 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.833" Outside Diameter; 2.635" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
海外 (3.0)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 60SDS22H
Roller Chain Sprocket; 60 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 5.666" Outside Diameter; 5.27" Pitch Diameter; B-Hub One Side; Bushed Mount; SDS Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
海外 (2.0)