GGB BEARINGS
GGB 2430DU ; 轴承/直线轴承
Sleeve Bearing; 24MM Nominal Bore; 27MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; DU Material
制造商部件号
BDI部件号
价格(不含税不含运费)
¥20.00 / 套
¥47.00 / 套
库存
国内 (76)
海外 (10.0)
GGB BEARINGS
GGB 1210DU ; 轴承/滑动轴承
Sleeve Bearing; 12MM Nominal Bore; 14MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; DU Material
制造商部件号
BDI部件号
价格(不含税不含运费)
¥8.00 / 套
¥20.00 / 套
库存
国内 (34)
海外 (22.0)
SKF
SKF FY 20 TF ; 轴承/带座轴承
Flange Block Bearing; 4 Bolt Square Flange Block; 20MM Bore; 90MM Bolt Circle Diameter; 63.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
制造商部件号
BDI部件号
价格(不含税不含运费)
¥157.00 / 套
¥492.00 / 套
库存
国内 (2)
海外 (15.0)
GGB BEARINGS
GGB BB1412DU ; 轴承配件/轴套
Sleeve Bearing; 14MM Nominal Bore; 16MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; DU Material; 22.5MM Flange Outside Diameter; 1.05MM Flange Thickness
制造商部件号
BDI部件号
价格(不含税不含运费)
¥28.00 / 套
¥72.00 / 套
库存
国内 (28)
海外 (10.0)