SKF
SKF 29324 E ; 轴承/推力滚子轴承
Thrust Roller Spherical Bearing; 120MM Bore 1; 154MM Bore 2; 210MM Outside Diameter; 54MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
制造商部件号
BDI部件号
价格(不含税不含运费)
¥2,504.00 / 套
¥11,569.00 / 套
库存
国内 (19)
海外 (1.0)
SKF
SKF GE 100 TXE-2LS ; 轴承/关节轴承
Spherical Plain Bearing; 100MM Bore; 55MM Housing Width; 150MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 70MM Overall Width; Not Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥2,869.00 / 套
¥7,796.00 / 套
库存
国内 (25)
DODGE
DODGE TA2115H25 TA TPR BU REDCR
Speed Reducer; TORQUE-ARM II; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
BDI部件号