SKF
SKF 305800C-2Z ; 轴承/凸轮轴承
Cam Follower Bearing; 10MM Bore; 32MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥118.00 / 套
¥532.00 / 套
库存
国内 (95)
海外 (100.0)
FAG
FAG NU207-E-XL-M1 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 35MM Bore; Straight; 72MM Outside Diameter; 17MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥249.00 / 套
¥604.00 / 套
库存
国内 (345)
海外 (5.0)
INA
INA NK65/25-XL ; 轴承/滚针轴承
Needle Bearing Roller Assembly with Outer Ring; 65MM Bore; 78MM Outside Diameter; 25MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥110.00 / 套
¥244.00 / 套
库存
国内 (91)
海外 (1.0)
INA
INA NATR15-PP-A ; 轴承/滚轮轴承
Cam Follower Bearing; 15MM Bore; 35MM Roller Diameter; 18MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥96.00 / 套
¥209.00 / 套
库存
国内 (28)
海外 (26.0)
INA
INA KRE22-PP-A ; 轴承/滚轮轴承
Cam Follower Bearing; 22MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
制造商部件号
BDI部件号
价格(不含税不含运费)
¥93.00 / 套
¥230.00 / 套
库存
国内 (91)
海外 (10.0)