DODGE
DODGE TL22XH300-2517
3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 22 Teeth; 3-5/8" Face Width; Bushed; 6.59" Flange OD; 6.017" Outside Diameter; 6.127" Pitch Diameter; Yes Keyway; 1/2 To 2-11/16" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D50B22H
Roller Chain Sprocket; 50-2 Chain; 22 Teeth; 2 Row of Teeth; Hardened Teeth; 4.722" Outside Diameter; 4.392" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 80BS22 1
Roller Chain Sprocket; 1" Bore; 80 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.555" Outside Diameter; 7.027" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
TB WOODS
TB WOODS 22XH200-SK
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 22 Teeth; 2-9/16" Face Width; Bushed; 6.66" Flange OD; 6.017" Outside Diameter; 6.127" Pitch Diameter; Keyway; 1/2 To 2-1/2" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
BROWNING
BROWNING 22H100SDS
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 1-5/16" Face Width; Bushed; 3-3/4" Flange OD; 3.447" Outside Diameter; 3.501" Pitch Diameter; Keyway; 1/2 To 2" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号