MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 60B34
Roller Chain Sprocket; 60 Chain; 34 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.544" Outside Diameter; 8.129" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
DODGE
DODGE 60BTL34-2012
Roller Chain Sprocket; 60 Chain; 34 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.544" Outside Diameter; 8.129" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
TB WOODS
TB WOODS 34XXH500-J
5" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 34 Teeth; 5-13/16" Face Width; Bushed; 14-1/4" Flange OD; 13.408" Outside Diameter; 13.528" Pitch Diameter; Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; J Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
CONTINENTAL
CONTINENTAL G-34S-MPB
Synchronous Pulley; 52.5MM Belt Width; 14 Millimeter Belt Pitch; 14M-52.5 Belt Style; 34 Teeth; 54.508MM Face Width; Rough Bore; 148.717MM OD; 151.52MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 3.25" Max Bore
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 50BS34 1 1/4
Roller Chain Sprocket; 1-1/4" Bore; 50 Chain; 34 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.12" Outside Diameter; 6.774" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号