SKF
SKF NU319ECP ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 95MM Bore; Straight; 200MM Outside Diameter; 45MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,705.00 / 套
¥5,824.00 / 套
库存
国内 (2)
SKF
SKF GE120TXA-2LS ; 轴承/关节轴承
Spherical Plain Bearing; 120MM Bore; 70MM Housing Width; 180MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; 2 Seals; 85MM Overall Width; Not Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥4,013.00 / 套
¥8,963.00 / 套
库存
国内 (13)
DODGE
DODGE 110810 ; 机械传动件/皮带轮
Synchronous Pulley; 55MM Belt Width; 14MM Belt Pitch; 14M-55 Belt Style; 36 Teeth; 69.85MM Face Width; Bushed; 173.126MM Flange OD; 157.683MM OD; 160.426MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
价格(不含税不含运费)
¥994.00 / 套
¥2,601.00 / 套
库存
国内 (2)
DODGE
DODGE 110787(P40-14M-40-SF) ; 机械传动件/链轮
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 40 Teeth; 54.102MM Face Width; Bushed; 190.5MM Flange OD; 175.463MM OD; 178.257MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
价格(不含税不含运费)
¥993.00 / 套
¥2,193.00 / 套
库存
国内 (5)
DODGE
DODGE 112908(P38-14M-40-2517) ; 机械传动件/皮带轮
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 38 Teeth; 54.102MM Face Width; Bushed; 183.363MM Flange OD; 166.548MM OD; 169.342MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,034.00 / 套
¥2,399.00 / 套
库存
国内 (3)