MAXCO CHAIN
MAXCO CHAIN 06BOL
Chain Link; 06B Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.245MM Plate Thickness; 8.204MM Plate Height; Straight; 3.277MM Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RF06B-1-CL
Chain Link; 06B Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RF06B-1-OL
Chain Link; 06B Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.27MM Plate Thickness; 8.204MM Plate Height; Straight; 3.277MM Pin Diameter
制造商部件号
BDI部件号
EBC
EBC 06B-1 O/L
Chain Link; 06B Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.27MM Plate Thickness; 1.27MM Plate Height; Curved; 3.277MM Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RF06B-1 ; 机械传动件/链条
Roller Chain; 06B Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
制造商部件号
BDI部件号