FAG
FAG 7205-B-XL-TVP-UO#E ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥77.00 / 套
¥193.00 / 套
库存
国内 (99)
FAG
FAG 7215-B-XL-TVP-UO ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 75MM Bore; 130MM Outside Diameter; 25MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥320.00 / 套
¥792.00 / 套
库存
国内 (1)
FAG
FAG 7304B.TVP ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 20MM Bore; 52MM Outside Diameter; 15MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥26.00 / 套
¥71.00 / 套
库存
国内 (1274)
海外 (20.0)
TIMKEN
TOR 17SF28 ; 轴承/关节轴承
Spherical Plain Bearing; 1-3/4" Bore; 1.312" Housing Width; 2-13/16" Outside Diameter; Complete with Outer and Inner Ring; No Self Aligning; Steel Outer Member; Steel Ball; Open; 1-17/32" Overall Width; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥320.00 / 套
¥971.00 / 套
库存
国内 (53)
海外 (2.0)
TIMKEN
TIM 220WC1 ; 轴承/角接触球轴承
Single Row Ball Bearing; 100MM Bore; 180MM Outside Diameter; 34MM Outer Race Width; Open; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C1-Extra Tight Internal Clearance; Steel Cage
制造商部件号
BDI部件号