TSUBAKI
TSUBAKI 428MG62BF-F1.375
Synchronous Pulley; 34.925MM Bore; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 42 Teeth; 66.802MM Face Width; Finished Bore; 105.359MM Outside Diameter; 106.959MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D16CTB42
Roller Chain Sprocket; 16B-2 Chain; 42 Teeth; 2 Row of Teeth; No Hardened Teeth; 354.178MM Outside Diameter; 339.89MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3020 Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D20C42
Roller Chain Sprocket; 20B-2 Chain; 42 Teeth; 2 Row of Teeth; No Hardened Teeth; 442.722MM Outside Diameter; 424.88MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS24B-1A42T
Roller Chain Sprocket; 24B-1 Chain; 42 Teeth; 1 Row of Teeth; Hardened Teeth; 531.266MM Outside Diameter; 509.83MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
制造商部件号
BDI部件号