TB WOODS
TB WOODS 96XH200-F
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 96 Teeth; 2-9/16" Face Width; Bushed; 26.628" Outside Diameter; 26.738" Pitch Diameter; Keyway; 1 To 3-13/16" Bushing Bore Range; F Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS10B-1B96T
Roller Chain Sprocket; 10B-1 Chain; 96 Teeth; 1 Row of Teeth; Hardened Teeth; 494.462MM Outside Diameter; 485.19MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D60R96
Roller Chain Sprocket; 60-2 Chain; 96 Teeth; 2 Row of Teeth; No Hardened Teeth; 23.36" Outside Diameter; 22-59/64" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR E35SK96
Roller Chain Sprocket; 35-3 Chain; 96 Teeth; 3 Row of Teeth; No Hardened Teeth; 11.68" Outside Diameter; 11.461" Pitch Diameter; C-Hub Both Sides; Bushed Mount; SK Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 100F96H
Roller Chain Sprocket; 100 Chain; 96 Teeth; 1 Row of Teeth; Hardened Teeth; 38.934" Outside Diameter; 38.204" Pitch Diameter; C-Hub Both Sides; Bushed Mount; F Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号