MCGILL
MCGILL CFH 7/8 SB ; 轴承/滚轮轴承
Cam Follower Bearing; 7/8" Roller Diameter; 1/2" Roller Width; Flat Roller Surface; Stud Type; 7/16" Stud Diameter; 7/16-20 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
制造商部件号
BDI部件号
价格(不含税不含运费)
¥98.00 / 套
¥408.00 / 套
库存
国内 (2)
海外 (51.0)
MCGILL
MCGILL CF 7/8 ; 轴承/滚轮轴承
Cam Follower Bearing; 7/8" Roller Diameter; 1/2" Roller Width; Flat Roller Surface; Stud Type; 3/8" Stud Diameter; 3/8-24 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; No Hex Socket
制造商部件号
BDI部件号
价格(不含税不含运费)
¥53.00 / 套
¥169.00 / 套
库存
国内 (3)
海外 (10.0)
DIAMOND CHAIN
DIAMOND CHAIN DMD-120H-4 BSHLK P
Chain Link; 120-4 Chain Size; Cottered; 1-1/2" Chain Pitch; Heavy Chain Series; 4 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
制造商部件号
BDI部件号
DIAMOND CHAIN
DIAMOND CHAIN DMD-C2120H-1 CTCOL BK2
Chain Link; C2120 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.425" Plate Height; Straight; 0.437" Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 24S-4O/L
Chain Link; 24S-4 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ISO; 22.23MM Roller Diameter; 25.22MM Roller Width; 4.8MM Plate Thickness; 36.2MM Plate Height; Curved; 11.1MM Pin Diameter
制造商部件号
BDI部件号