FAG
FAG 6006-RSR ; 轴承/深沟球轴承
Single Row Ball Bearing; 30MM Bore; 55MM Outside Diameter; 13MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥12.00 / 套
¥33.00 / 套
库存
国内 (7)
FAG
FAG 6205-C-Z#E ; 轴承/深沟球轴承
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥11.00 / 套
¥34.00 / 套
库存
国内 (41)
TIMKEN
FAF SM1115KS ; 轴承/外球面轴承
Insert Bearing; 1-15/16" Bore; 2-15/32" Length Thru Bore; Wide Inner Ring; 0.787" Outer Race Width; Spherical; 3.937" Outside Diameter; Not Relubricatable; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
制造商部件号
BDI部件号
价格(不含税不含运费)
¥401.00 / 套
¥1,167.00 / 套
库存
国内 (5)
FAG
FAG 7214-B-XL-TVP-UO ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 70MM Bore; 125MM Outside Diameter; 24MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥266.00 / 套
¥666.00 / 套
库存
国内 (335)
INA
INA GYE20-XL-KRR-B ; 轴承/外球面球轴承
Insert Bearing; 20MM Bore; 31MM Length Thru Bore; Wide Inner Ring; 14MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
制造商部件号
BDI部件号
价格(不含税不含运费)
¥57.00 / 套
¥168.00 / 套
库存
国内 (33)