FAG
FAG 23056-BE-XL-C3 ; 轴承/调心滚子轴承
Spherical Roller Bearing; 280MM Straight Bore; 420MM Outside Diameter; 106MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥7,533.00 / 套
¥17,548.00 / 套
库存
国内 (2)
FAG
FAG 3318-M ; 轴承/双列角接触球轴承
Angular Contact Ball Bearing; 90MM Bore; 190MM Outside Diameter; 73MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,534.00 / 套
¥3,886.00 / 套
库存
国内 (6)
INA
INA NK55/25-XL#EN ; 轴承/滚针轴承
Needle Bearing Roller Assembly with Outer Ring; 55MM Bore; 68MM Outside Diameter; 25MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥88.00 / 套
¥177.00 / 套
库存
国内 (3)
海外 (19.0)
SKF
SKF 6232M/C3 ; 轴承/深沟球轴承
Single Row Ball Bearing; 160MM Bore; 290MM Outside Diameter; 48MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥4,894.00 / 套
¥12,049.00 / 套
库存
国内 (2)
海外 (4.0)
NTN
NTN 23236EMD1 ; 轴承/调心滚子轴承
Spherical Roller Bearing; 180MM Straight Bore; 320MM Outside Diameter; 112MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥3,142.00 / 套
¥10,698.00 / 套
库存
国内 (16)