SKF
SKF 7215BECBM ; 轴承/调心球轴承
Angular Contact Ball Bearing; 75MM Bore; 130MM Outside Diameter; 25MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,139.00 / 套
¥2,696.00 / 套
库存
国内 (2)
海外 (30.0)
FAG
FAG NU224-E-XL-TVP2#E ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 120MM Bore; Straight; 215MM Ouside Diameter; 40MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥671.00 / 套
¥2,252.00 / 套
库存
国内 (107)
FAG
FAG 6204.C4 ; 轴承/深沟球轴承
Single Row Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥7.00 / 套
¥24.00 / 套
库存
国内 (50)
INA
INA SL185006A-C3 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 30MM Bore; Straight; 55MM Ouside Diameter; 34MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥234.00 / 套
¥734.00 / 套
库存
国内 (4)