FAG
FAG N313-E-TVP2 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 65MM Bore; Straight; 140MM Ouside Diameter; 33MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥521.00 / 套
¥1,561.00 / 套
库存
国内 (4)
FAG
FAG 7204-B-XL-TVP-UO ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 20MM BORE; 47MM Outside Diameter; 14MM Width; Open; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single); Light Preload; Universal Mount
制造商部件号
BDI部件号
价格(不含税不含运费)
¥78.00 / 套
¥178.00 / 套
库存
国内 (1445)
FAG
FAG NU324E.M1 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 120MM Bore; Straight; 260MM Ouside Diameter; 55MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,908.00 / 套
¥4,724.00 / 套
库存
国内 (8)