PCI
PCI MFTRE-76
Cam Follower Bearing; 76MM Roller Diameter; 50.4MM Roller Width; Flat Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
制造商部件号
BDI部件号
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS HPCE-76-1
Cam Follower Bearing; 76MM Roller Diameter; 52MM Roller Width; Flat Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
制造商部件号
BDI部件号
PCI
PCI MPTR-76 SPECIAL
Cam Follower Bearing; 76MM Roller Diameter; 52MM Roller Width; Flat Roller Surface; Stud Type; 30MM Stud Diameter; M30X3.5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
制造商部件号
BDI部件号
PCI
PCI MFTR-76
Cam Follower Bearing; 76MM Roller Diameter; 52MM Roller Width; Flat With Flange Roller Surface; Stud Type; 30MM Stud Diameter; M30X3.5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
制造商部件号
BDI部件号