PCI
PCI MVTR-100-1
Cam Follower Bearing; 140MM Roller Diameter; 48.9MM Roller Width; V Groove Roller Surface; Stud Type; 30MM Stud Diameter; M30X3.5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
制造商部件号
BDI部件号
INA
INA NNTR55X140X70-2ZL ; 轴承/圆柱滚子轴承
Cam Follower Bearing; 55MM Bore; 140MM Roller Diameter; 68MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
制造商部件号
BDI部件号
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS HPVE-100
Cam Follower Bearing; 140MM Roller Diameter; 50.5MM Roller Width; V Groove Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
制造商部件号
BDI部件号