FAG
FAG 62302-A-2RSR ; 轴承/深沟球轴承
Single Row Ball Bearing; 15MM Bore; 42MM Outside Diameter; 17MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥36.00 / 套
¥111.00 / 套
库存
国内 (76)
SKF
SKF 6232M/C3 ; 轴承/深沟球轴承
Single Row Ball Bearing; 160MM Bore; 290MM Outside Diameter; 48MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥4,894.00 / 套
¥12,049.00 / 套
库存
国内 (2)
海外 (4.0)
EBC
EBC 6010 ZZ ; 轴承/深沟球轴承
Single Row Ball Bearing; 50MM Bore; 80MM Outside Diameter; 16MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥11.00 / 套
¥35.00 / 套
库存
国内 (1)
NICE BALL BEARING
NICE 1606DSTN ; 轴承/深沟球轴承
Single Row Ball Bearing; 3/8" Bore; 29/32" Outside Diameter; 5/16" Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; Nylon Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥21.00 / 套
¥74.00 / 套
库存
国内 (50)
FAG
FAG 7306-B-XL-TVP-UA ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥125.00 / 套
¥402.00 / 套
库存
国内 (5)
海外 (10.0)