MARTIN SPROCKET & GR
MARTIN 50B52 T14 ; 工业用备件及其它/其他类1
Roller Chain Sprocket; 50 Chain; 52 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.708" Outside Diameter; 10.351" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
价格(不含税不含运费)
¥327.00 / 套
¥662.00 / 套
库存
国内 (1)
RENOLD
RENOLD 08B-2 ; 机械传动件/链条
Roller Chain; 08B-2 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.55MM Plate Thickness; 11.7MM Plate Height; Curved; 4.45MM Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
¥130.00 / Foot
¥393.00 / Foot
库存
国内 (19)
海外 (30.0)
TSUBAKI
TSUBAKI RS50-CU-6L特A1RL-ATK(456L/PC) ; 机械传动件/链条
Chain; 50; 5/8" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; 0.2" Pin Diameter; Curved
BDI部件号
价格(不含税不含运费)
¥2,228.00 / 套
¥6,234.00 / 套
库存
国内 (50)
TSUBAKI
TSUBAKI RS60-1(80L/PC) ; 轴承/链条
Roller Chain; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
¥157.00 / 套
¥397.00 / 套
库存
国内 (3)