TSUBAKI
TSUBAKI 15 RIV 500FT
Roller Chain; 15 Chain Size; Riveted; 3/16" Chain Pitch; Miniature Chain Series; 1 Strand; Carbon Steel; ANSI; 0.098" Roller Diameter; 3/32" Roller Width; 0.024" Plate Thickness; 0.169" Plate Height; Curved; 0.064" Pin Diameter
制造商部件号
BDI部件号
BOSTON GEAR
BOSTON GEAR 15BSS8
Roller Chain Sprocket; 15 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 0.437" Outside Diameter; 0.385" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 0.148" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
制造商部件号
BDI部件号
SKF
SKF PHC 15-1X5MTR
Roller Chain; 15 Chain Size; Riveted; 3/16" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.098" Roller Diameter; 3/32" Roller Width; 0.024" Plate Thickness; 0.169" Plate Height; Curved; 0.064" Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI 15R602POL
Roller Chain; 15 Chain Size; Cottered; 3/16" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.098" Roller Diameter; 3/32" Roller Width; 0.024" Plate Thickness; 0.169" Plate Height; Curved; 0.064" Pin Diameter
制造商部件号
BDI部件号
BOSTON GEAR
BOSTON GEAR 15BP19
Roller Chain Sprocket; 15 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 0.948" Outside Diameter; 0.89" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 0.148" Chain Pitch; ANSI Roller Chain; No Keyway; Nylatron Material
制造商部件号
BDI部件号