MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1568A30
Roller Chain Sprocket; 1568 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 29.34" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3.067" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1568C48
Roller Chain Sprocket; 1568 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 46.89" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3.067" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1568C42
Roller Chain Sprocket; 1568 Chain; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 41.04" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3.067" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1568C30
Roller Chain Sprocket; 1568 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 29.34" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3.067" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1568C36
Roller Chain Sprocket; 1568 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 35.19" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3.067" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号