SKF
SKF PHC 16S-1X10FT
Roller Chain; 16S Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 15.75MM Roller Width; 3.25MM Plate Thickness; 24.1MM Plate Height; Curved; 7.92MM Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 16S-1C/L
Chain Link; 16S Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 15.75MM Roller Width; 3.25MM Plate Thickness; 24.1MM Plate Height; Curved; 7.92MM Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 16S-1O/L
Chain Link; 16S Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 15.75MM Roller Width; 3.25MM Plate Thickness; 24.1MM Plate Height; Curved; 7.92MM Pin Diameter
制造商部件号
BDI部件号