SKF
SKF PHC 20S-8C/L
Chain Link; 20S-8 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 18.9MM Roller Width; 4MM Plate Thickness; 30.1MM Plate Height; Curved; 9.53MM Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 20S-8O/L
Chain Link; 20S-8 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 18.9MM Roller Width; 4MM Plate Thickness; 30.1MM Plate Height; Curved; 9.53MM Pin Diameter
制造商部件号
BDI部件号