TSUBAKI
TSUBAKI 240-2TTCB
Roller Chain; 240-2 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; 2.85" Plate Height; Curved; 0.937" Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI 240-2 LOT C/L
Chain Link; 240-2 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; 2.85" Plate Height; Curved; 0.937" Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI D240B14H X 2 RSB
Roller Chain Sprocket; 240-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 14.94" Outside Diameter; 13.482" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHC 240-2X25FT
Roller Chain; 240-2 Chain Size; Riveted; 3" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1.864" Roller Width; 0.374" Plate Thickness; 2.85" Plate Height; Curved; 0.937" Pin Diameter
制造商部件号
BDI部件号