SKF
SKF PHC 24S-4O/L
Chain Link; 24S-4 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ISO; 22.23MM Roller Diameter; 25.22MM Roller Width; 4.8MM Plate Thickness; 36.2MM Plate Height; Curved; 11.1MM Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 24S-4X10FT
Roller Chain; 24S-4 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ISO; 22.23MM Roller Diameter; 25.22MM Roller Width; 4.8MM Plate Thickness; 36.2MM Plate Height; Curved; 11.1MM Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 24S-4C/L
Chain Link; 24S-4 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ISO; 22.23MM Roller Diameter; 25.22MM Roller Width; 4.8MM Plate Thickness; 36.2MM Plate Height; Curved; 11.1MM Pin Diameter
制造商部件号
BDI部件号