SKF
SKF PHC 25-2ZPX10FT
Roller Chain; 25-2 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 2 Strand; Zinc Plated Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 1/32" Plate Thickness; 0.236" Plate Height; Curved; 0.091" Pin Diameter
制造商部件号
BDI部件号
LINKBELT
LINKBELT R252R10BX
Roller Chain; 25-2 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 0.13" Roller Width; 0.2" Plate Thickness; 0.3" Plate Height; Curved; 0.09" Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 25-2X5MTR
Roller Chain; 25-2 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 1/32" Plate Thickness; 0.236" Plate Height; Curved; 0.091" Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 25-2ZP-O/L
Chain Link; 25-2 Chain Size; Cottered; 1/4" Chain Pitch; Standard Chain Series; 2 Strand; Zinc Plated Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 1/32" Plate Thickness; 0.236" Plate Height; Curved; 0.091" Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 25-2DRX10FT
Roller Chain; 25-2 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 2 Strand; Dacromet Plated Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 1/32" Plate Thickness; 0.236" Plate Height; Curved; 0.091" Pin Diameter
制造商部件号
BDI部件号