SKF
SKF PHC 32S-5O/L
Chain Link; 32S-5 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ISO; 28.58MM Roller Diameter; 31.55MM Roller Width; 6.4MM Plate Thickness; 48.2MM Plate Height; Curved; 14.27MM Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 32S-5C/L
Chain Link; 32S-5 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ISO; 28.58MM Roller Diameter; 31.55MM Roller Width; 6.4MM Plate Thickness; 48.2MM Plate Height; Curved; 14.27MM Pin Diameter
制造商部件号
BDI部件号