TSUBAKI
TSUBAKI 35-2-LOT-CL
Chain Link; 35-2 Chain Size; Cottered; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D35BTB35
Roller Chain Sprocket; 35-2 Chain; 35 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.392" Outside Diameter; 4.184" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D35BTB70
Roller Chain Sprocket; 35-2 Chain; 70 Teeth; 2 Row of Teeth; No Hardened Teeth; 8.575" Outside Diameter; 8.358" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D35B18
Roller Chain Sprocket; 35-2 Chain; 18 Teeth; 2 Row of Teeth; No Hardened Teeth; 2.352" Outside Diameter; 2.16" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 35-2B26
Roller Chain Sprocket; 35-2 Chain; 26 Teeth; 2 Row of Teeth; No Hardened Teeth; 3.314" Outside Diameter; 3.111" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号