TSUBAKI
TSUBAKI 40NP-2 100FT
Roller Chain; 40-2 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Nickel Plated Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D40H17H
Roller Chain Sprocket; 40-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 2.974" Outside Diameter; 2.721" Pitch Diameter; B-Hub One Side; Bushed Mount; H Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D40BTB23H
Roller Chain Sprocket; 40-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 3-15/16" Outside Diameter; 3-43/64" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D40SF112
Roller Chain Sprocket; 40-2 Chain; 112 Teeth; 2 Row of Teeth; No Hardened Teeth; 18.121" Outside Diameter; 17.827" Pitch Diameter; C-Hub Both Sides; Bushed Mount; SF Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI HD40B16
Roller Chain Sprocket; 40-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 2.814" Outside Diameter; 2-9/16" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号