REXNORD
REXNORD 40-4 O/L
Chain Link; 40-4 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 5/16" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Curved; 5/32" Pin Diameter
制造商部件号
BDI部件号
LINN GEAR
LINN GEAR 40-4B17H
Roller Chain Sprocket; 40-4 Chain; 17 Teeth; 4 Row of Teeth; Hardened Teeth; 2.974" Outside Diameter; 2.721" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
LINN GEAR
LINN GEAR 40-4B20H
Roller Chain Sprocket; 40-4 Chain; 20 Teeth; 4 Row of Teeth; Hardened Teeth; 3.457" Outside Diameter; 3.196" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
LINN GEAR
LINN GEAR 40-4B22H
Roller Chain Sprocket; 40-4 Chain; 22 Teeth; 4 Row of Teeth; Hardened Teeth; 3.778" Outside Diameter; 3.513" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS40-4-OL
Chain Link; 40-4 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
制造商部件号
BDI部件号