SKF
SKF PHC 40S-2O/L
Chain Link; 40S-2 Chain Size; Cottered; 63.5MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 39.68MM Roller Diameter; 37.85MM Roller Width; 8MM Plate Thickness; 60.3MM Plate Height; Curved; 19.85MM Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 40S-2C/L
Chain Link; 40S-2 Chain Size; Cottered; 63.5MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 39.68MM Roller Diameter; 37.85MM Roller Width; 8MM Plate Thickness; 60.3MM Plate Height; Curved; 19.85MM Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 40S-2X10FT
Roller Chain; 40S-2 Chain Size; Cottered; 63.5MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 39.68MM Roller Diameter; 37.85MM Roller Width; 8MM Plate Thickness; 60.3MM Plate Height; Curved; 19.85MM Pin Diameter
制造商部件号
BDI部件号