DIAMOND CHAIN
DIAMOND CHAIN DMD-120N-4 CT CO LINK ; D1074
Chain Link; 472-4 Chain Size; Cottered; 1-1/2" Chain Pitch; Non Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; Curved; 0.437" Pin Diameter
BDI部件号
DIAMOND CHAIN
DIAMOND CHAIN DMD-120N-4C-10FT ; D7380
Roller Chain; 472-4 Chain Size; Cottered; 1-1/2" Chain Pitch; Non Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; Curved; 0.437" Pin Diameter
制造商部件号
BDI部件号
DIAMOND CHAIN
DIAMOND CHAIN DMD-472-4 DOFF LINK ; D5944
Chain Link; 472-4 Chain Size; Cottered; 1-1/2" Chain Pitch; Non Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; Curved; 0.437" Pin Diameter
BDI部件号