MORSE INDUSTRIAL
MORSE INDUSTRIAL 50-4 RIV 10FT
Roller Chain; 50-4 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.584" Plate Height; Curved; 0.2" Pin Diameter
制造商部件号
BDI部件号
DIAMOND CHAIN
DIAMOND CHAIN DMD-50-4 SO CO LINK ; D5346
Chain Link; 50-4 Chain Size; Spring Clip; 5/8" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
BDI部件号
LINN GEAR
LINN GEAR 50-4B28
Roller Chain Sprocket; 50-4 Chain; 28 Teeth; 4 Row of Teeth; No Hardened Teeth; 5-59/64" Outside Diameter; 5.582" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI 50-4 RIV 10FT
Roller Chain; 50-4 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
制造商部件号
BDI部件号
DIAMOND CHAIN
DIAMOND CHAIN DMD-50-4R-10FT ; D0028
Roller Chain; 50-4 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
制造商部件号
BDI部件号