SKF
SKF PHC 500X5MTR
Roller Chain; 500 Chain Size; Riveted; 1-31/32" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.197" Plate Thickness; 1.575" Plate Height; Straight; 0.576" Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 500-O/L
Chain Link; 500 Chain Size; Cottered; 1-31/32" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.197" Plate Thickness; 1.575" Plate Height; Straight; 0.576" Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 500-C/L
Chain Link; 500 Chain Size; Cottered; 1-31/32" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.197" Plate Thickness; 1.575" Plate Height; Straight; 0.576" Pin Diameter
制造商部件号
BDI部件号