TSUBAKI
TSUBAKI RS60-1(80L/PC) ; 轴承/链条
Roller Chain; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
¥157.00 / 套
¥397.00 / 套
库存
国内 (3)
TSUBAKI
TSU RS60-1LK1(10FT/PC) ; 机械传动件/链条
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
¥63.00 / Foot
¥177.00 / Foot
库存
国内 (30)
TSUBAKI
TSUBAKI RS60-SS-1(10FT/PC) ; 机械传动件/链条
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
¥94.00 / Foot
¥124.00 / Foot
库存
海外 (198.0)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 60A27
Roller Chain Sprocket; 60 Chain; 27 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.867" Outside Diameter; 6.461" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS 60BS24H 1.5 BORE KWY & SS
Roller Chain Sprocket; 1-1/2" Bore; 60 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 6.147" Outside Diameter; 5.746" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI部件号