TSUBAKI
TSUBAKI RO635N-1
Roller Chain; 635 Chain Size; Cottered; 4-1/2" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/4" Roller Diameter; 2.059" Roller Width; 0.56" Plate Thickness; 3" Plate Height; Straight; 1.1" Pin Diameter
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 635C12
Roller Chain Sprocket; 635 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 17.39" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 635C36
Roller Chain Sprocket; 635 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 51.63" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 635C48
Roller Chain Sprocket; 635 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 68.81" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 635C14
Roller Chain Sprocket; 635 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 20.22" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号