TSUBAKI
TSUBAKI 78C14F X 1-15/16 SPLIT MILL
Roller Chain Sprocket; 1-15/16" Bore; 78 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 11.72" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
BDI部件号
TSUBAKI
TSUBAKI 78C12F X 2-7/16 SPLIT MILL
Roller Chain Sprocket; 2-7/16" Bore; 78 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 10.08" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 78CS13 2 7/16
Roller Chain Sprocket; 2-7/16" Bore; 78 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.9" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI 78C9F X 2-7/16 SPLIT
Roller Chain Sprocket; 2-7/16" Bore; 78 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.176" Outside Diameter; 7.628" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI 78B9F X 2-7/16 SPLIT
Roller Chain Sprocket; 2-7/16" Bore; 78 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.176" Outside Diameter; 7.628" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号