TSUBAKI
TSUBAKI C2080H RIV 8LK2 10FT
Roller Chain; C2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
制造商部件号
BDI部件号
MAXCO CHAIN
MAXCO CHAIN C2080SA1CL
Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 0.157" Plate Thickness; 0.89" Plate Height; Straight; 0.312" Pin Diameter
制造商部件号
BDI部件号
MAXCO CHAIN
MAXCO CHAIN C2080H RIV 304SS SA-1 EV 2ND
Roller Chain; C2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 0.157" Plate Thickness; 0.89" Plate Height; Straight; 0.312" Pin Diameter
BDI部件号
TSUBAKI
TSUBAKI C2080H A-1 CP C/L
Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI C2080H RIV 8LK1 10FT
Roller Chain; C2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
制造商部件号
BDI部件号