TSUBAKI
TSUBAKI MR62-1-CL
Chain Link; MR62 Chain Size; Cottered; 1.65" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 3/4" Roller Diameter; 1" Roller Width; 0.098" Plate Thickness; 0.66" Plate Height; Curved; 0.225" Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI MR62 RIV 10FT
Roller Chain; MR62 Chain Size; Riveted; 1.65" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 3/4" Roller Diameter; 1" Roller Width; 0.098" Plate Thickness; 0.66" Plate Height; Curved; 0.225" Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI MR62-1-OL
Chain Link; MR62 Chain Size; Cottered; 1.65" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 3/4" Roller Diameter; 1" Roller Width; 0.098" Plate Thickness; 0.66" Plate Height; Curved; 0.225" Pin Diameter
制造商部件号
BDI部件号