DIAMOND CHAIN
DIAMOND CHAIN RSC-160-1 CT CO LINK ; D5533
Chain Link; S160 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
BDI部件号
DIAMOND CHAIN
DIAMOND CHAIN RSC-160-1 DOFF LINK ; D5976
Chain Link; S160 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.9" Plate Height; Curved; 0.562" Pin Diameter
BDI部件号
DIAMOND CHAIN
DIAMOND CHAIN S160 R/L
Chain Link; S160 Chain Size; Riveted; 2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
制造商部件号
BDI部件号
DIAMOND CHAIN
DIAMOND CHAIN RSC-160-1R-10FT ; D0213
Roller Chain; S160 Chain Size; Riveted; 2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
制造商部件号
BDI部件号
DIAMOND CHAIN
DIAMOND CHAIN RSC-160H-1R-10FT ; D0233
Roller Chain; S160 Chain Size; Riveted; 2" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 9/32" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
制造商部件号
BDI部件号