DIAMOND CHAIN
DIAMOND CHAIN RSC-2050-1R-100FT ; D0423
Roller Chain; S2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
BDI部件号
DIAMOND CHAIN
DIAMOND CHAIN RSC-A2050-1 SC CO LINK ; D5413
Chain Link; S2050 Chain Size; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
BDI部件号
DIAMOND CHAIN
DIAMOND CHAIN RSC-A2050-1 DOFF LINK PK3
Chain Link; S2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
BDI部件号
DIAMOND CHAIN
DIAMOND CHAIN RSC-A2050-1 DOFF LINK ; D5982
Chain Link; S2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
BDI部件号
DIAMOND CHAIN
DIAMOND CHAIN RSC-2050-1R-10FT ; D0421
Roller Chain; S2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
制造商部件号
BDI部件号