MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D40SF102
Roller Chain Sprocket; 40-2 Chain; 102 Teeth; 2 Row of Teeth; No Hardened Teeth; 16.528" Outside Diameter; 16.236" Pitch Diameter; C-Hub Both Sides; Bushed Mount; SF Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR E35B102
Roller Chain Sprocket; 35-3 Chain; 102 Teeth; 3 Row of Teeth; No Hardened Teeth; 12.396" Outside Diameter; 12.177" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D40B102
Roller Chain Sprocket; 40-2 Chain; 102 Teeth; 2 Row of Teeth; No Hardened Teeth; 16.528" Outside Diameter; 16.236" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
DODGE
DODGE D50CTL102-2517
Roller Chain Sprocket; 50-2 Chain; 102 Teeth; 2 Row of Teeth; No Hardened Teeth; 20.661" Outside Diameter; 20.296" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 2517 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 50-2B102
Roller Chain Sprocket; 50-2 Chain; 102 Teeth; 2 Row of Teeth; No Hardened Teeth; 20.661" Outside Diameter; 20.296" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号